Abbotsford
wrmds4001

WIREMOLD DS4001 DS4000 Adjust-to-Fit Coupling Fitting

Price $13.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4001

Description

Adjust to fit coupling fitting. Joins length of DS4000B together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Coupling Material Steel
Color Gray Type Exterior
Series/Model DS4000 Dimensions 6 in L
For Use With DS4000 Designer Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application For Commercial and Office Use UPC 786776081206

Packages

10 - UNIT - (10) 40 - UNIT - 40