WIREMOLD DS4014A DS4000 Series Backfeed Coupling Fitting
Description
Back feed coupling. Multiple channel capacity. Extra long coupling allows attachment to a wall box or to a back feed DS4000 series raceway from 1 or 1-1/4 inch trade size conduit.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Backfeed Coupling Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Color | Silver |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081213 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |