WIREMOLD DS4015-BK Legrand Wiremold® DS4000 Divided Tee Fitting, Matte Black
Description
Divided tee fitting. Multiple channel capacity. For new lay-in or pull-through installations. Two pair of DS4001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee Fitting | Material | Steel |
Color | Black | Finish | Matte |
Type | Divided | Dimensions | 8-1/2 in dia x 8-15/16 in L |
Standards | cULus Listed Raceway:File E4376 Guide RJBT. Fittings:File E41751 Guide RJPR. Base and Blank Cover:Meets Article 386 of NEC. Meets Section 12-600 of CEC., NAFTA Certified, RoHS Complient, Buy American Act Compliant | Application | Commercial Applications |
UPC | 786776081534 |
Packages
1 - UNIT - 1 |