WIREMOLD DS4017-BK DS4000 Internal Elbow Fitting, Matte Black
Description
Internal elbow. Multiple channel capacity. 90° full capacity divided internal elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Material | Steel |
Color | Matte Black | Type | 90° |
Dimensions | 5-3/4 in OD x 5-3/4 in L | For Use With | DS4000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776081541 |
Packages
1 - UNIT - 1 |