Abbotsford
wrmds4017dv

WIREMOLD DS4017-DV DS4000 Series Internal Elbow Fitting, Fog White

Price $146.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4017-DV
Documents Documents

Description

Internal elbow. Multiple channel capacity. 90° full capacity divided internal elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 couplings included.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 5-3/4 in
Material Steel Color Fog White
Type 90°, Internal Dimensions 5-3/4 in L
For Use With DS4000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office UPC 786776081305

Packages

1 - UNIT - 1