WIREMOLD DS4018-BK Legrand Wiremold® DS4000 External Elbow Fitting, Matte Black
Description
External elbow. Multiple channel capacity. 90° full capacity divided external elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. 90° external corner for new lay-in or pull through installations. Flexible base conforms to out-of-square corners. One pair of DS4001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Color | Black |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081558 |
Packages
1 - UNIT - 1 |