WIREMOLD DS4018-DG DS4000 Series External Elbow Fitting, Designer Gray
Description
External elbow fitting. 90° full capacity divided external elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Color | Gray |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081787 |
Packages
1 - UNIT - 1 |