Abbotsford
wrmds4018dv

WIREMOLD DS4018-DV DS4000 Series External Elbow Fitting, Fog White

Price $148.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4018-DV

Description

External elbow. Multiple channel capacity. 90° full capacity divided external elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. 90° external corner for new lay-in or pull through installations. Flexible base conforms to out-of-square corners. One pair of DS4001 couplings included.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 3-1/2 in
Material Steel Color Fog White
Type 90°, External Dimensions 3-1/2 in L
For Use With DS4000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office UPC 786776081312

Packages

1 - UNIT - 1