WIREMOLD DS4010A-BK DS4000 Entrance-End-Fitting, Matte Black
Description
Entrance end fitting. Full capacity end fitting. Includes four 3/4 and 1 1/4 inch concentric trade size knockouts and four 2 1/8 inch large capacity knockouts.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Matte Black | Type | Raceway |
Dimensions | 5-5/8 in L x 5-3/4 x 3 in OD | For Use With | DS4000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776081435 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |