WIREMOLD DS4010A-DV DS4000 Entrance-End-Fitting, Fog White
Description
Entrance end fitting. Full capacity end fitting. Includes four 3/4 and 1 1/4 inch concentric trade size knockouts and four 2 1/8 inch large capacity knockouts.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Ivory, Fog White | Type | Symmetric |
Dimensions | 5-3/4 in L x 76 mm D x 3 in H | Mounting | Snap |
For Use With | DS4000 Series Raceway | Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial and Office use | UPC | 786776081268 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |