WIREMOLD DS4010B-BK DS4000 Series Blank End Fitting, Matte Black
Description
Blank end fitting. Multiple channel capacity. For closing open end of DS4000B raceway base. Has two 3/4 and 1 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Matte Black | Type | Multiple Channel |
Dimensions | 1-1/16 in OD | Specifications | 3/4 in and 1 in |
For Use With | DS4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776081442 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |