Abbotsford
wrmds4010bdv

WIREMOLD DS4010B-DV DS4000 Blank End Fitting, Fog White

Price $62.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4010B-DV

Description

Blank end fitting. For closing open end of DS4000B raceway base. Has two 3/4 and 1 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Material Steel Color Fog White
Type Raceway Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Application Commercial UPC 786776081275

Packages

1 - UNIT - 1 5 - UNIT - 5