
WIREMOLD DS4011-BK DS4000 Series Flat Elbow Fitting, Matte Black
Description
Flat elbow. Multiple channel capacity. 90° flat corner for new lay-in or pull-through installations. One pair of DS40001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Material | Steel |
Color | Black | Type | 2-Piece, Large Raceway |
Dimensions | 7 in OD | Standards | cULus,NAFTA,RoHS, 'cULus Listed Raceway:File E4376 Guide RJBT. Fittings:File E41751 Guide RJPR. Base and Blank Cover:Meets Article 386 of NEC. Meets Section 12-600 of CEC, Buy American Act Compliant |
Application | Commercial and Office Applications | UPC | 786776081459 |
Packages
1 - UNIT - 1 |