WIREMOLD DS4011-DV DS4000 Series Flat Elbow Fitting, Fog White
Description
Flat elbow fitting. 90° flat corner for new lay in or pull through installations. One pair of DS40001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow Cover | Material | Steel |
Color | Designer Ivory | Type | Flat, 90° |
Series/Model | DS4000 | Dimensions | 178 mm W x 178 mm H |
For Use With | DS4000 Designer Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial and Office Use | UPC | 786776081282 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |