Abbotsford
wrmds4047cbk

WIREMOLD DS4047C-BK DS4000 Series Single Channel NEMA Device Plate Fitting, Matte Black

Price $46.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4047C-BK
Documents Documents

Description

Single channel NEMA device plate. Multiple channel capacity. For TurnlokĀ® and most straight blade devices up to 50 A. For use with commercially flush plates.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Faceplate Type Raceway
Series DS4000 Series Length 6 in
Material Steel Color Black
Finish Matte Standards NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant
Application Commercial Applications UPC 786776081565

Packages

1 - UNIT - 1 10 - UNIT - 10