WIREMOLD DS4047C-DG DS4000 Single Channel NEMA Device Plate Fitting, Designer Gray
Description
Single channel NEMA device plate fitting. For Turnlok and most straight blade devices up to 50 A. Use with commercially available flush plates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Channel NEMA Device Plate Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Color | Gray |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081794 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |