Abbotsford
wrmds4047cdv

WIREMOLD DS4047C-DV DS4000 Single Channel NEMA Device Plate Fitting, Fog White

Price $44.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4047C-DV
Documents Documents

Description

Single channel NEMA device plate. Multiple channel capacity. For TurnlokĀ® and most straight blade devices up to 50 A. For use with commercially flush plates.


For Turnlok and most straight blade devices up to 50 Amps. Use with commercially available flush plates.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Plate Fitting Type 1-Channel
Length 6 in Material Steel
Color Fog White For Use With DS4000 Series Raceway
Standards cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant Application For Commercial, Office
UPC 786776081329

Packages

1 - UNIT - 1 10 - UNIT - 10