![wrmds4047dbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297720616.jpg?preset=medium)
WIREMOLD DS4047D-BK DS4000 Series Single Channel Duplex Device Plate Fitting, Matte Black
Description
Single channel duplex device plate. Multiple channel capacity. For 15 and 20 A duplex receptacles or 106 style data frames.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Plate Fitting | Type | Multiple Channel |
Length | 6 in | Material | Steel |
Series | DS4000 | Color | Matte Black |
For Use With | 15 A and 20 A Duplex Receptacles, or 106 Style Data Frames | Standards | cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant |
Application | For Commercial, Office Use | UPC | 786776081572 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |