WIREMOLD DS4047D-DV DS4000 Series Single Channel Duplex Device Plate Fitting, Fog White
Description
Single channel duplex device plate fitting. For 15 A and 20 A duplex receptacles or 106 style data frames.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Plate Fitting | Type | 1-Channel |
Length | 6 in | Material | Steel |
Color | Fog White | For Use With | DS4000 Series Raceway |
Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant | Application | For Commercial, Office |
UPC | 786776081336 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |