WIREMOLD DS4047MAB-BK DS4000 Single Channel MAB Device Plate Fitting, Matte Black
Description
Single channel MAB device plate. Multiple channel capacity. Installs communication devices into DS4000 series raceway. For all communication devices, including mini adapter bezels. Includes CM-MAB adapter for Wiremold open system connectivity modules and Pass and Seymour Activate inserts. Also includes MAB2S2 adapter for Ortronics series II inserts and MAB6TJ adapter for Ortronics TracJack connectors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Raceway |
Series | DS4000 Series | Number of Gangs | 1 |
Length | 6 in | Material | Steel |
Color | Black | Finish | Matte |
Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant | Application | Commercial Applications |
UPC | 786776081589 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |