Abbotsford
wrmds4047rdv

WIREMOLD DS4047R-DV DS4000 Single Channel Decorator Device Plate Fitting, Fog White

Price $46.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4047R-DV
Documents Documents

Description

Single channel decorator device plate fitting. Installs 15 A or 20 A decorator style receptacles, GFCI and surge devices into DS4000 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Decorator Plate Material Steel
Type 1-Channel Color/Finish Fog White
Dimensions 6 in L For Use With DS4000 Series Raceway
Standards cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC Application For Commercial, Office Use
UPC 786776081350

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok