
WIREMOLD DSDWND-BK DS4000 Series Downward Duplex Device Plate Fitting, Matte Black
Description
Downward duplex device plate. Multiple channel capacity. Installs 15 and 20 A duplex receptacles or 106 style data frames into DS4000 series raceway in a downward facing, protected position.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Raceway |
Series | DS4000 Series | Length | 6 in |
Material | Steel | Color | Black |
Finish | Matte | Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant |
Application | Commercial Applications | UPC | 786776081657 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |