Abbotsford
wrmdsdwnddg

WIREMOLD DSDWND-DG Legrand Wiremold® DS4000 Downward Duplex Device Plate Fitting, Designer Gray

Price $139.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DSDWND-DG
Documents Documents

Description

Downward duplex device plate. Multiple channel capacity. Installs 15 and 20 A duplex receptacles or 106 style data frames into DS4000 series raceway in a downward facing, protected position.


Installs 15A and 20A duplex receptacles or 106 style data frames into DS4000 Series Raceway in a downward facing, protected position.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Faceplate Type Raceway
Series DS4000 Series Length 6 in
Material Steel Color Gray
Finish Matte Standards NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant
Application Commercial Applications UPC 786776081886

Packages

1 - UNIT - 1 10 - UNIT - 10