Abbotsford
wrmg3001

WIREMOLD G3001 3000 Series Coupling Galvanized Fitting, Gray

Price $6.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G3001
Documents Documents

Description

Galvanized coupling fitting. Joins length of 3000 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Coupling Material Steel
Color Gray Finish Galvanized
Type Raceway Dimensions 2-1/4 in L
For Use With 3000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office UPC 786776085273

Packages

5 - UNIT - (5) 20 - UNIT - 20