WIREMOLD G3001A 3000 Series Rigid Inside Coupling (Galvanized) Fitting, Gray
Description
Galvanized rigid inside coupling fitting. Joins length of 3000 series raceway in installations where added rigidity is required, such as when raceway is suspended overhead.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Rigid Coupling | Material | Steel |
Color | Gray | Finish | Galvanized, Unpainted |
Type | Raceway | Series/Model | 3000 |
Dimensions | 6 in L | For Use With | 3000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant | Application | Commercial, Office |
UPC | 786776085280 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |