![wrmg3010ae](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297720089.jpg?preset=medium)
WIREMOLD G3010AE 3000 Series Raceway Entrance End Fitting, Gray
Description
Entrance end fitting. Connects 3000 series raceway with 1/2 inch trade size conduit and armored cable connectors. 1/2 inch trade size knockouts on end and each side of fitting. Can be connected to conduit boxes by using 1/2 inch chase nipple.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Gray | Type | Raceway |
Dimensions | 3-7/16 x 2-3/4 x 1-3/8 in | For Use With | 3000 Series 600 V Raceway |
Standards | cULus Listed File E41751 Guide RJPR | Application | Commercial, Office |
UPC | 786776089141 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |