WIREMOLD G3011E 3000 Series Flat Elbow Fitting, Gray
Description
Flat elbow fitting. Right angle turns on the same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Material | Steel |
Color | Gray | Finish | Baked Enamel |
Type | Flat, 90° | Series/Model | 3000 |
Dimensions | 6 in L | For Use With | 3000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | For Commercial, Office and Residential |
UPC | 786776089394 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |