Abbotsford
wrmg3011e

WIREMOLD G3011E 3000 Series Flat Elbow Fitting, Gray

Price $53.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G3011E

Description

Flat elbow fitting. Right angle turns on the same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Material Steel
Color Gray Finish Baked Enamel
Type Flat, 90° Series/Model 3000
Dimensions 6 in L For Use With 3000 Series Raceway
Standards cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application For Commercial, Office and Residential
UPC 786776089394

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok