Abbotsford
wrmg3018ae

WIREMOLD G3018AE 3000 Series External Corner Coupling Fitting, Gray

Price $43.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G3018AE
Documents Documents

Description

External corner coupling fitting. Right angle turns around external corners. Use with G3017TCE to offset around columns, etc.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Coupling Material Steel
Color Gray Type External
Series/Model 3000 Dimensions 4 in L
For Use With 3000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant
Application Commercial, Office UPC 786776089363

Packages

1 - UNIT - 1