Abbotsford
wrmg4000b

WIREMOLD G4000B 4000 Raceway Base, Gray

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:G4000B

Description

STL RACEWAY BASE 10FT 4000 GRAY

Specifications

Brand Name Wiremold Item Name Raceway Base
Material Steel Color Gray
Finish ScuffCoat Dimensions 10 ft L x 4-3/4 in W x 1-3/4 in H
Series/Model 4000 For Use With V4000SER Fixtures
Standards cULus Listed, RoHS Compliant UPC 786776080315

Packages

1 - UNIT - 1 50 - UNIT - (50)