WIREMOLD G4000B 4000 Raceway Base, Gray
Description
STL RACEWAY BASE 10FT 4000 GRAY
Specifications
Brand Name | Wiremold | Item Name | Raceway Base |
Material | Steel | Color | Gray |
Finish | ScuffCoat | Dimensions | 10 ft L x 4-3/4 in W x 1-3/4 in H |
Series/Model | 4000 | For Use With | V4000SER Fixtures |
Standards | cULus Listed, RoHS Compliant | UPC | 786776080315 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |