![wrmg4000b10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/295042864.jpg?preset=medium)
WIREMOLD G4000B-10 4000 Raceway Base, Gray
Description
Raceway base. Base has two 9/32 inch diameter knockouts on centers of approximately 18 inch throughout. No knockouts on 1-1/4 inch from each end.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base | Voltage Rating | 600 V |
Number of Channels | 1 | Material | Steel |
Type | Raceway | Series | 4000 |
Color | Gray | Dimensions | 10 ft L x 4-3/4 in W x 1-3/4 in H |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776080315 |
Packages
50 - UNIT - (50) |