
WIREMOLD G4000D 4000 Series Divider Fitting, Gray
Description
Divider fitting. One side painted to provide identification of compartments.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Divider | Material | Steel |
Color | Gray | Finish | Baked Enamel |
Type | 1-Fold | Dimensions | 1-17/32 in OD x 5 ft L |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776080339 |
Packages
50 - UNIT - (50) |