
WIREMOLD G4010B 4000 Blank End Fitting,Gray
Description
Blank end fitting. Closes off open end of 4000 series raceway. Has two 1/2 inch trade size knockouts to facilitate end feeding.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Gray | Type | Left/Right |
Dimensions | 1-1/4 in OD x 32 mm D | For Use With | 4000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776088847 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |