Abbotsford
wrmg4012tx

WIREMOLD G4012TX 4000 Internal or External 45 Degree Elbow Fitting, Gray

Price $74.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4012TX
Documents Documents

Description

45 DEG INTERNAL/EXTERNAL ELBOW; STEEL; GRAY BAKED ENAMEL; SIZE 888; APPROVAL UL, UL (CANADA AND US); USED ON 4000 SERIES TWO PIECE STEEL SURFACE RACEWAY; LEGRAND[R] BRAND

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 1-1/2 in
Material Steel Color Gray
Finish Baked Enamel Type Internal/External, 45°
Series/Model 4000 For Use With 4000 Series Raceway
Standards cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application For Commercial, Office and Residential
UPC 786776081947

Packages

1 - UNIT - 1 10 - UNIT - 10