WIREMOLD G4014A 4000 Wall Box Connector Fitting, Gray
Description
Wall box connector. Multiple channel capacity. Base has two concentric 1/2, 3/4, 1 and 1-1/4 inch trade size KOs and two rectangular 2-9/16 x 1-11/16 inch KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wall Box Connector | Type | Raceway |
Length | 12 in | Material | Steel |
Color/Finish | Gray, Enamel | Voltage Rating | 600 V |
For Use With | 4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential, for Interconnection between Raceway Systems | UPC | 786776088892 |
Packages
1 - UNIT - 1 |