
WIREMOLD G4015 4000 Series Tee Fitting, Ivory
Description
Tee fitting for branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A couplings (not included).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Material | Steel |
Color | Gray | Finish | Baked Enamel |
Type | Full Capacity | Series/Model | 4000 |
Dimensions | 12 in L | For Use With | 4000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776088885 |
Packages
1 - UNIT - 1 |