Abbotsford
wrmg4015d

WIREMOLD G4015D 4000 Series Divided Tee Fitting, Gray

Price $135.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4015D
Documents Documents

Description

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tee Material Steel
Color Gray Finish Baked Enamel
Type Divided Dimensions 12 in L x 7-1/8 in W x 1-1/2 in H
For Use With 4000 Series Raceway Standards cULus Listed, File E41751 Guide RJPR
Application For Commercial, Office, Residential use UPC 786776088977

Packages

1 - UNIT - 1