WIREMOLD G4017 4000 Series Internal Elbow Fitting, Gray
Description
Internal elbow fitting. For 90° G4017 internal corners. Fiber bushing included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Size | 1-1/2 x 3-1/8 in |
Connection Type | Nail Strip | Material | Steel |
Color | Gray | Finish | ScuffCoat |
Type | Raceway | Series/Model | 4000 |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776088861 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |