![wrmg4017fo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292967188.jpg?preset=medium)
WIREMOLD G4017FO 4000 Series Radiused Full Capacity Internal Elbow Fitting, Gray
Description
Radiused full capacity internal elbow fitting. Full capacity, divided internal elbow. Provides 2 inch cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay in or pull through.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 1-3/4 in |
Material | Steel | Color | Gray |
Finish | Baked Enamel | Type | 90°, Internal |
Bend Radius | 2 in | Dimensions | 3-3/4 in L |
For Use With | 4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776537000 |
Packages
1 - UNIT - 1 |