WIREMOLD G4017TCA 4000 Series Internal Corner Coupling (Plated) Fitting
Description
Internal corner coupling (plated). Multiple channel capacity. Fiber bushing furnished. Makes an internal corner while continuing original run in a straight line. May be used with or without divider.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Corner Coupling Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 4000 Series | Color | Gray |
Standards | cULus Listed, Meets Article 386 of NEC | Application | Commercial, Office and Residential Applications |
UPC | 786776542288 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |