![wrmg4018fo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297729884.jpg?preset=medium)
WIREMOLD G4018FO 4000 Series Radiused Full Capacity External Elbow Fitting, Gray
Description
Radiused full capacity external elbow fitting. Full capacity 90° external corner. Used in both divided and undivided applications. Provides 2 inch cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay in or pull through.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Radiused Full Capacity External Elbow Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 4000 Series | Standards | cULus Listed, Meets Article 386 of NEC |
Application | Commercial, Office and Residential Applications | UPC | 786776537017 |
Packages
1 - UNIT - 1 |