![wrmg4086a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297720697.jpg?preset=medium)
WIREMOLD G4086A 4000 Series Panel Connector Fitting, Gray
Description
Panel connector. Multiple channel capacity. For connecting 4000 raceway with surface type panel boxes. Accommodates maximum wire capacity of 4000 system. C-shaped flange covers uneven cuts to the box.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Panel Connector | Type | Raceway |
Length | 5-5/32 in | Material | Steel |
Color/Finish | Gray/Enamel | Voltage Rating | 600 V |
For Use With | 4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776088960 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |