Abbotsford
wrmg6000b10

WIREMOLD 3-9/16 inch x 4-3/4 inch x 10 ft 6000 Series Raceway Base, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:G6000B-10
Documents Documents

Description

Raceway base. Base has two 9/32 inch diameter trade size knockouts, 1-1/4 inch from each end and on centers of approximately 18 inch throughout.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Steel
Type Raceway Color Gray
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. Application Commercial
UPC 786776080384

Packages

20 - UNIT - (20)