Abbotsford
wrmg6000da

WIREMOLD G6000DA 5ft 6000 Series Divider Fitting

Price $9.2900 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:G6000DA

Description

The Wiremold 6000 Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Divider Material Steel
Color Gray Finish Baked Enamel
Type 1-Fold Dimensions 3-9/16 x 4-3/4 in OD x 5 ft L
For Use With 6000 Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776541731

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok