WIREMOLD G6000WC 6000 Series Wire Clip Fitting, Gray
Description
Wire clip fitting. For holding conductors in place.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wire Clip | Type | Multiple Channel |
Size | 1-1/2 in | Material | Steel |
Color | Ivory, Gray | Dimensions | 1-1/2 in OD |
For Use With | Undivided 6000 Series Raceway | Standards | cULus E4376, E41751, Meets Article 386 of NEC, Section 12-600 of CEC |
Application | For Holding Conductors | UPC | 786776189841 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |