Abbotsford
wrmg6011tx

WIREMOLD G6011TX 6000 Series Combination Flat Elbow Fitting, Gray

Price $95.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G6011TX
Documents Documents

Description

COMBINATION FLAT ELBOW; STEEL; GRAY BAKED ENAMEL; SIZE 888; APPROVAL UL, CSA; USED ON 6000 SERIES TWO PIECE STEEL SURFACE RACEWAY; LEGRAND[R] BRAND

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Material Steel
Color Gray Finish Baked Enamel
Type 90°, Flat, Combination Dimensions 4-3/4 in L
For Use With 6000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant
Application Commercial, Office UPC 786776088021

Packages

1 - UNIT - 1