
WIREMOLD G6014A 6000 Series Connector Fitting, Gray
Description
Connector fitting. Multiple channel capacity. Has 1-1/4, 1-1/2 and 2 inch trade size KOs in back and on each side.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Connector Fitting | Type | Raceway |
Length | 12 in | Material | Steel |
Color/Finish | Gray/Baked Enamel | Voltage Rating | 600V |
For Use With | 6000 Series Raceway | Standards | cULus Listed, UL File Number E41751, E4376 |
Application | For Commercial, Office use | UPC | 786776088038 |
Packages
1 - UNIT - 1 |