WIREMOLD G6017TX 6000 Series Combination Internal or External Elbow Fitting, Gray
Description
Combination internal or external elbow fitting. For use as internal or external elbow, straight through fitting, tee or cross (one G6001TX required for tee or straight through fitting; two for cross; not included).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 3-1/2 in |
Material | Steel | Color | Gray |
Finish | Baked Enamel | Type | 90°, Internal/External, Combination |
For Use With | 6000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant |
Application | Commercial, Office | UPC | 786776088014 |
Packages
1 - UNIT - 1 |