Abbotsford
wrmofr47b

WIREMOLD OFR47-B OFR Series Overfloor Raceway Blank Device Plate, Black

Price $39.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:OFR47-B
Documents Documents

Description

For covering unused compartments in OFR48-2 and OFR48-4 Device Boxes.This product meets the material restrictions of RoHS.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Blank Device Plate Type Overfloor, Blind
Diameter 2 in OD Length 5.5 in
Width 2.0 in Mounting Screw Mount
Material Steel Series/Model OFR
Color/Finish Black For Use With Duct Outlet
Standards cETLus Listed Application For Commercial, Office
UPC 786776175264

Packages

1 - UNIT - 1 5 - UNIT - 5